https://www.bdiexpress.com/medias/INDXXXXXXXXX-27464322-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxOTB8aW1hZ2UvanBlZ3xhRFpoTDJoa09TOHhNRFF4T0RJeE9UTTFNakE1TkM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTmpRek1qSmZNekF3ZURNd01DNXFjR2N8NzUzNTQ0MmJmYTVkN2YyYWI1MzYxNGM0MmJiZjA1OTU5MTI4NTlhMmNmMTMwZTZjMTgwMGZkMmNkMWNiODIzOA
KEYENCE CORP
KEYENCE CORP
LR-ZH500C3P
KEYENCE CORP KEYENCE CORP
描述
KEYENCE CORP LR-ZH500C3P
Laser Sensor; 35MM to 500MM Sensing Range; 3MM Spot Diameter; PNP Output; 3 Pin M8 Cable Connector; 1MM to 5MM Display Resolution; 660NM Red Laser Light Source; 10 to 30VDC Voltage; Rectangular Shape; Self-Contained CMOS
制造商部件号
LR-ZH500C3P
BDI部件号
27464322
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/LR-ZH500C3P/p/27464322
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Sensor
关键字串
Laser
重量/磅
0.12125
产品明细
Laser Sensor
产品规格
35MM to 500MM Sensing Range; 3MM Spot Diameter; PNP Output; 3 Pin M8 Cable Connector; 1MM to 5MM Display Resolution; 660NM Red Laser Light Source; 10 to 30VDC Voltage; Rectangular Shape; Self-Contained CMOS
详细描述
Laser Sensor; 35MM to 500MM Sensing Range; 3MM Spot Diameter; PNP Output; 3 Pin M8 Cable Connector; 1MM to 5MM Display Resolution; 660NM Red Laser Light Source; 10 to 30VDC Voltage; Rectangular Shape; Self-Contained CMOS