https://www.bdiexpress.com/medias/INDXXXXXXXXX-25186357-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgwMXxpbWFnZS9qcGVnfGFHVTFMMmcwTXk4eE1ESTVORGN6TkRJeU5UUXpPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPRFl6TlRkZk16QXdlRE13TUM1cWNHY3wxZGE4NGJkMzc3YjY1OThlZmYxMWUzN2VhNmQzMTQxZDYyYWEwZTczMmVjNTZjN2ZhZGUwMzFjNWYxZjk2M2E3
IFM EFECTOR
IFM EFECTOR
LT3022
IFM EFECTOR IFM EFECTOR
描述
IFM EFECTOR LT3022
Level Sensor; 18 to 30VDC Operating Voltage; 50mA Current; PNP/NPN Electrical Design; Normally Open/Normally Closed Output Function; 16MM Diameter; Electronic Level and Temperature; Stainless Steel
制造商部件号
LT3022
BDI部件号
25186357
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/LT3022/p/25186357
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.1
Product Group - BDI
E02300
名称
Sensor
关键字串
Level
重量/磅
0.80072
产品明细
Level Sensor
产品规格
18 to 30VDC Operating Voltage; 50mA Current; PNP/NPN Electrical Design; Normally Open/Normally Closed Output Function; 16MM Diameter; Electronic Level and Temperature; Stainless Steel
详细描述
Level Sensor; 18 to 30VDC Operating Voltage; 50mA Current; PNP/NPN Electrical Design; Normally Open/Normally Closed Output Function; 16MM Diameter; Electronic Level and Temperature; Stainless Steel