https://www.bdiexpress.com/medias/INDXXXXXXXXX-25307865-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NTF8aW1hZ2UvanBlZ3xhR1JtTDJnMU15OHhNREk1TkRrNE16QTVPRE01T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV6TURjNE5qVmZNekF3ZURNd01DNXFjR2N8ZjMwNDg1NDlmMmIyZWQ5MmFiYjBmOTQxODI2ZWY5OTc2MDFiNGVlN2MxYjVmZGE3MGExNGVlYmVjMDdiZTcwZg
OMEGA ENGINEERING
OMEGA ENGINEERING
LV612-P
OMEGA ENGINEERING OMEGA ENGINEERING
描述
OMEGA ENGINEERING LV612-P
Liquid Level Sensor; 15A Output Current; 75PSI Operating Pressure; Polypropylene Body; SPDT Type; Liquid Media; 50 Degree C Temperature; Rectangular Shape; 22 AWG 24" PVC Cable
制造商部件号
LV612-P
BDI部件号
25307865
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/LV612-P/p/25307865
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02314
名称
Sensor
关键字串
Liquid Level
产品明细
Liquid Level Sensor
产品规格
15A Output Current; 75PSI Operating Pressure; Polypropylene Body; SPDT Type; Liquid Media; 50 Degree C Temperature; Rectangular Shape; 22 AWG 24" PVC Cable
详细描述
Liquid Level Sensor; 15A Output Current; 75PSI Operating Pressure; Polypropylene Body; SPDT Type; Liquid Media; 50 Degree C Temperature; Rectangular Shape; 22 AWG 24" PVC Cable