https://www.bdiexpress.com/medias/INDXXXXXXXXX-25114758-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU5Njd8aW1hZ2UvanBlZ3xhRFk0TDJnek1DOHhNREEzTmpJM09EQTVOVGt3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRRM05UaGZNekF3V0RNd01DNXFjR2N8Yzk2OGU2YWZhNTk5NjM4ZjU4Y2MwMThmYzgyMzRlZWUzODJhMWM1MDUwMWI3MTNiZWUxZDdkNTRjMmMyZjkxMg
PEPPERL & FUCHS
PEPPERL & FUCHS
ML300-8-600-RT/25/98/103
PEPPERL & FUCHS PEPPERL & FUCHS
描述
PEPPERL & FUCHS ML300-8-600-RT/25/98/103
Photoelectric Sensor; 0 to 600MM Detection Range; LED Light Source; 10 to 30VDC Operating Voltage; 1000HZ Switching Frequency; 0.5ms Response Time; 1 PNP Output; Short-Circuit Protected; Reverse Polarity Protected; Open Collector; 35mA No-Load Supply Current; Diffuse Mode; ABS Housing; Plastic Optical Face; M8 X 1 3-Pin Metal Connector; IP65 Degree of Protection
制造商部件号
ML300-8-600-RT/25/98/103
BDI部件号
25114758
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/ML300-8-600-RT-25-98-103/p/25114758
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Sensor
关键字串
Photoelectric
产品明细
Photoelectric Sensor
产品规格
0 to 600MM Detection Range; LED Light Source; 10 to 30VDC Operating Voltage; 1000HZ Switching Frequency; 0.5ms Response Time; 1 PNP Output; Short-Circuit Protected; Reverse Polarity Protected; Open Collector; 35mA No-Load Supply Current; Diffuse Mode; ABS Housing; Plastic Optical Face; M8 X 1 3-Pin Metal Connector; IP65 Degree of Protection
详细描述
Photoelectric Sensor; 0 to 600MM Detection Range; LED Light Source; 10 to 30VDC Operating Voltage; 1000HZ Switching Frequency; 0.5ms Response Time; 1 PNP Output; Short-Circuit Protected; Reverse Polarity Protected; Open Collector; 35mA No-Load Supply Current; Diffuse Mode; ABS Housing; Plastic Optical Face; M8 X 1 3-Pin Metal Connector; IP65 Degree of Protection