

PARKER
PARKER
MPS-P34N-PCI
PARKER PARKER
描述
PARKER MPS-P34N-PCI
Pressure Sensor; 0 to 145PSI Pressure Range; 2 Color Display; Panel Mount; 1/8" MNPSF Port; PNP with 4 to 20mA Output; 4 Pin M8 Connector; Air/Non-Corrosive Gases Fluid
制造商部件号
MPS-P34N-PCI
BDI部件号
25136916
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/MPS-P34N-PCI/p/25136916
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.453
Product Group - BDI
E02300
名称
Sensor
关键字串
Pressure
产品明细
Pressure Sensor
产品规格
0 to 145PSI Pressure Range; 2 Color Display; Panel Mount; 1/8" MNPSF Port; PNP with 4 to 20mA Output; 4 Pin M8 Connector; Air/Non-Corrosive Gases Fluid
详细描述
Pressure Sensor; 0 to 145PSI Pressure Range; 2 Color Display; Panel Mount; 1/8" MNPSF Port; PNP with 4 to 20mA Output; 4 Pin M8 Connector; Air/Non-Corrosive Gases Fluid