

25111173
Sensors
PEPPERL & FUCHS
PEPPERL & FUCHS
NBB2-8GM40-E3 #304615-0060
PEPPERL & FUCHS PEPPERL & FUCHS
Description
PEPPERL & FUCHS NBB2-8GM40-E3 #304615-0060
Inductive Sensor; 2MM Rated Operating Distance; 5 to 30V Operating Voltage; 0 to 6000HZ Switching Frequency; 0 to 100mA Operating Current; Normally Closed Switching Function; PNP Output Type; PVC Cable; Reverse Polarity Protected; Nickel-plated Brass Housing Material; 2M Cable; IP67 Degree of protection
Part #
NBB2-8GM40-E3 #304615-0060
BDI #
25111173
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Products/Sensors/NBB2-8GM40-E3-%23304615-0060/p/25111173
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41111926
Weight / Kilogram
0.275
Product Group - BDI
E02300
Harmonized Tariff Code
9026.00.00.00
Noun
Sensor
Keyword String
Inductive
Manufacturer URL
https://www.pepperl-fuchs.com
Product Detail
Inductive Sensor
Product Specification
2MM Rated Operating Distance; 5 to 30V Operating Voltage; 0 to 6000HZ Switching Frequency; 0 to 100mA Operating Current; Normally Closed Switching Function; PNP Output Type; PVC Cable; Reverse Polarity Protected; Nickel-plated Brass Housing Material; 2M Cable; IP67 Degree of protection
Long Description
Inductive Sensor; 2MM Rated Operating Distance; 5 to 30V Operating Voltage; 0 to 6000HZ Switching Frequency; 0 to 100mA Operating Current; Normally Closed Switching Function; PNP Output Type; PVC Cable; Reverse Polarity Protected; Nickel-plated Brass Housing Material; 2M Cable; IP67 Degree of protection