

PEPPERL & FUCHS
PEPPERL & FUCHS
NCB1.5-8GM40-N0-V1-Y97264
PEPPERL & FUCHS PEPPERL & FUCHS
描述
PEPPERL & FUCHS NCB1.5-8GM40-N0-V1-Y97264
Inductive Sensor; 1.5MM Rated Operating Distance; 8.2V Nominal Voltage; 0 to 5000HZ Switching Frequency; Normally Closed Switching Function; Reverse Polarity Protected; Yellow Multihole-LED Switching State Indicator; M12 X 1 4-pin Connector Plug; Nickel-plated Brass Housing Material; PBT Sensing Face; IP67 Degree of Protection; 2 Wire Output Type; Flush Installation
制造商部件号
NCB1.5-8GM40-N0-V1-Y97264
BDI部件号
25119263
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/NCB1-5-8GM40-N0-V1-Y97264/p/25119263
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.02
Product Group - BDI
E02300
名称
Sensor
关键字串
Inductive
产品明细
Inductive Sensor
产品规格
1.5MM Rated Operating Distance; 8.2V Nominal Voltage; 0 to 5000HZ Switching Frequency; Normally Closed Switching Function; Reverse Polarity Protected; Yellow Multihole-LED Switching State Indicator; M12 X 1 4-pin Connector Plug; Nickel-plated Brass Housing Material; PBT Sensing Face; IP67 Degree of Protection; 2 Wire Output Type; Flush Installation
详细描述
Inductive Sensor; 1.5MM Rated Operating Distance; 8.2V Nominal Voltage; 0 to 5000HZ Switching Frequency; Normally Closed Switching Function; Reverse Polarity Protected; Yellow Multihole-LED Switching State Indicator; M12 X 1 4-pin Connector Plug; Nickel-plated Brass Housing Material; PBT Sensing Face; IP67 Degree of Protection; 2 Wire Output Type; Flush Installation