https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118342-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTh8aW1hZ2UvanBlZ3xhR1UyTDJnMU5pOHhNREEzTmpZNE1ERTFPVEkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRnek5ESmZNekF3V0RNd01DNXFjR2N8YTI4MzMyZDRjZmQ0ZGE5YTAzNjUzMDZmYTAwN2EwYTVkMjJjZjFmYmViNmQzOTZmZGFjNDIyNWVjMzI1NmFhYw
PEPPERL & FUCHS
PEPPERL & FUCHS
NJ2-PD-US-2.062-V96 906642
PEPPERL & FUCHS PEPPERL & FUCHS
描述
PEPPERL & FUCHS NJ2-PD-US-2.062-V96 906642
Inductive Sensor; 2MM Rated Operating Distance; 20 to 250VAC/20 to 300VDC Operating Voltage; 0 to 20HZ Switching Frequency; 8 to 300mA Operating Current; Reverse Polarity Protection; Flush Installation; Two-Wire Output Type; 3000PSI Operating Pressure Dynamically; IP67 Degree of Protection; Zinc Housing; Aluminum Probe
制造商部件号
NJ2-PD-US-2.062-V96 906642
BDI部件号
25118342
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/NJ2-PD-US-2-062-V96-906642/p/25118342
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E00130
名称
Sensor
关键字串
Inductive
产品明细
Inductive Sensor
产品规格
2MM Rated Operating Distance; 20 to 250VAC/20 to 300VDC Operating Voltage; 0 to 20HZ Switching Frequency; 8 to 300mA Operating Current; Reverse Polarity Protection; Flush Installation; Two-Wire Output Type; 3000PSI Operating Pressure Dynamically; IP67 Degree of Protection; Zinc Housing; Aluminum Probe
详细描述
Inductive Sensor; 2MM Rated Operating Distance; 20 to 250VAC/20 to 300VDC Operating Voltage; 0 to 20HZ Switching Frequency; 8 to 300mA Operating Current; Reverse Polarity Protection; Flush Installation; Two-Wire Output Type; 3000PSI Operating Pressure Dynamically; IP67 Degree of Protection; Zinc Housing; Aluminum Probe