对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

NJ4-12GM50-WS-10M https://www.bdiexpress.com/medias/INDXXXXXXXXX-25120655-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE4Mjh8aW1hZ2UvanBlZ3xhRFptTDJnNVl5OHhNREUwTVRnNU56RTJNamM0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpBMk5UVmZNekF3V0RNd01DNXFjR2N8YjM3ZmE4MjM4ZjVmYzU0NWE3MDA5YmM5MzljNGQwYzBmZTI4MTIzYThmYjBkOTMyMzllYTQ2Y2FiMzJkOTY0MQ
25120655 传感器 

PEPPERL & FUCHS PEPPERL & FUCHS

NJ4-12GM50-WS-10M

描述

PEPPERL & FUCHS NJ4-12GM50-WS-10M

Inductive Sensor; 10MM Sensing Distance; 20 to 253VAC Voltage; 5 to 200mA Operating Current; Normally Open Switching Function; LED Yellow Switching State Indicator; Stainless Steel Housing Material; PBT Sensing Face; IP67 IP Rating

制造商部件号

NJ4-12GM50-WS-10M

BDI部件号
25120655

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
PEPPERL & FUCHS
最低订购量
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Sensor
关键字串
Inductive
产品明细
Inductive Sensor
产品规格
10MM Sensing Distance; 20 to 253VAC Voltage; 5 to 200mA Operating Current; Normally Open Switching Function; LED Yellow Switching State Indicator; Stainless Steel Housing Material; PBT Sensing Face; IP67 IP Rating
详细描述
Inductive Sensor; 10MM Sensing Distance; 20 to 253VAC Voltage; 5 to 200mA Operating Current; Normally Open Switching Function; LED Yellow Switching State Indicator; Stainless Steel Housing Material; PBT Sensing Face; IP67 IP Rating