https://www.bdiexpress.com/medias/INDXXXXXXXXX-25188634-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNzd8aW1hZ2UvanBlZ3xhREJoTDJnek15OHhNREk1TkRjME1qZzBNelF5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RnMk16UmZNekF3ZURNd01DNXFjR2N8ZTE1ZjdmZDYwNjk1ZjUxZjg2OWJhZTQ2MDQ1NjVjNzEyMGE2YTdjMDg3YTNlZmJkMDI1YjEyNmE3NmYzNzQwNQ
IFM EFECTOR
IFM EFECTOR
O6P201
IFM EFECTOR IFM EFECTOR
描述
IFM EFECTOR O6P201
Retroreflective Sensor; 0.05 to 5M Sensing Range; Red Light; 10 to 30VDC Operating Voltage; 12A Current; PNP Normally Open Switching Output; Divergent Beam; ABS Housing; EPDM Sensing Surface; 2M PUR Cable; 1 X M12 Connector
制造商部件号
O6P201
BDI部件号
25188634
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/O6P201/p/25188634
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Sensor
关键字串
Retroreflective
产品明细
Retroreflective Sensor
产品规格
0.05 to 5M Sensing Range; Red Light; 10 to 30VDC Operating Voltage; 12A Current; PNP Normally Open Switching Output; Divergent Beam; ABS Housing; EPDM Sensing Surface; 2M PUR Cable; 1 X M12 Connector
详细描述
Retroreflective Sensor; 0.05 to 5M Sensing Range; Red Light; 10 to 30VDC Operating Voltage; 12A Current; PNP Normally Open Switching Output; Divergent Beam; ABS Housing; EPDM Sensing Surface; 2M PUR Cable; 1 X M12 Connector