Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

OGUTI 005/50 FG3K-TSS2 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25139013-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODl8aW1hZ2UvanBlZ3xhR1l6TDJnMk15OHhNREUwTWpBeE5EZ3pNalkzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXprd01UTmZNekF3V0RNd01DNXFjR2N8MjNkMDU2ZDVlNjhjNmVmYjk4NTVjMWMwZjliNGU3NGU0MjczYjdhYjlhMzFlNDU1NzY2MmEyNGIzNGQ2M2Q1MA
25139013 Sensors 

DI SORIC DI SORIC

OGUTI 005/50 FG3K-TSS2

Description

OGUTI 005/50 FG3K-TSS2 LABEL SENSOR

Optical Label Sensor; 10 to 35VDC Supply Voltage; 35mA No-load Current; 50MM Leg Length Internal; 60MM X 28.5MM X 10MM Housing Dimensions; Black Color; Die-Cast Zinc Housing Material; LED Light Source; Infrared Color; 880NM Wavelength

Part #

OGUTI 005/50 FG3K-TSS2

BDI #
25139013

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DI-SORIC GMBH & CO. KG
Minimum Buy Quantity
N/A
UNSPSC
41111900
Weight / Kilogram
0
Product Group - BDI
E02300
Harmonized Tariff Code
8541.40.95.00
Noun
Sensor
Keyword String
Optical Label
Manufacturer URL
https://www.di-soric.com
Product Detail
Optical Label Sensor
Product Specification
10 to 35VDC Supply Voltage; 35mA No-load Current; 50MM Leg Length Internal; 60MM X 28.5MM X 10MM Housing Dimensions; Black Color; Die-Cast Zinc Housing Material; LED Light Source; Infrared Color; 880NM Wavelength
Long Description
Optical Label Sensor; 10 to 35VDC Supply Voltage; 35mA No-load Current; 50MM Leg Length Internal; 60MM X 28.5MM X 10MM Housing Dimensions; Black Color; Die-Cast Zinc Housing Material; LED Light Source; Infrared Color; 880NM Wavelength