

KEYENCE CORP
KEYENCE CORP
PR-MB30CP
KEYENCE CORP KEYENCE CORP
描述
KEYENCE CORP PR-MB30CP
Photoelectric Sensor; 1 to 30MM Sensing Distance; 10 to 30VDC Voltage; PNP Output; Reflective; Self-Contained Miniature; Mini-Slim Shape; 4 Pin M8 Cable Connector; Red LED Light Source
制造商部件号
PR-MB30CP
BDI部件号
25172208
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/PR-MB30CP/p/25172208
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Sensor
关键字串
Photoelectric
重量/磅
0.02866
产品明细
Photoelectric Sensor
产品规格
1 to 30MM Sensing Distance; 10 to 30VDC Voltage; PNP Output; Reflective; Self-Contained Miniature; Mini-Slim Shape; 4 Pin M8 Cable Connector; Red LED Light Source
详细描述
Photoelectric Sensor; 1 to 30MM Sensing Distance; 10 to 30VDC Voltage; PNP Output; Reflective; Self-Contained Miniature; Mini-Slim Shape; 4 Pin M8 Cable Connector; Red LED Light Source