https://www.bdiexpress.com/medias/INDXXXXXXXXX-25100346-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI3MzR8aW1hZ2UvanBlZ3xhR1U1TDJneFlpOHhNREEzTmpZMU1EQTBOVFEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURBek5EWmZNekF3V0RNd01DNXFjR2N8YWJhY2JlNGM2NmIyMDBkYTFlYjQ5M2I1YzEyMzJkMzBkZWY2NzUxOGE4MDdhOWU5NmI5YzU1NjAxZjA4NjNlOA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25100346-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI3MzR8aW1hZ2UvanBlZ3xhR1U1TDJneFlpOHhNREEzTmpZMU1EQTBOVFEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURBek5EWmZNekF3V0RNd01DNXFjR2N8YWJhY2JlNGM2NmIyMDBkYTFlYjQ5M2I1YzEyMzJkMzBkZWY2NzUxOGE4MDdhOWU5NmI5YzU1NjAxZjA4NjNlOA
MISUMI
MISUMI
PRK3CL1.A3/4-M8.3
MISUMI MISUMI
描述
MISUMI PRK3CL1.A3/4-M8.3
Photoelectric Sensor; 0 to 2M Operating Range; 10 to 30VDC Voltage; 0 to 15mA Open-circuit Current; Laser Light source; Red Color; Polarized Retro-Reflective; IP67, IP69K Degree of Protection; 11.4MM Width; 34.2MM Height; 18.3MM Length
制造商部件号
PRK3CL1.A3/4-M8.3
BDI部件号
25100346
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/PRK3CL1-A3-4-M8-3/p/25100346
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.1
Product Group - BDI
L00124
名称
Sensor
关键字串
Photoelectric
产品明细
Photoelectric Sensor
产品规格
0 to 2M Operating Range; 10 to 30VDC Voltage; 0 to 15mA Open-circuit Current; Laser Light source; Red Color; Polarized Retro-Reflective; IP67, IP69K Degree of Protection; 11.4MM Width; 34.2MM Height; 18.3MM Length
详细描述
Photoelectric Sensor; 0 to 2M Operating Range; 10 to 30VDC Voltage; 0 to 15mA Open-circuit Current; Laser Light source; Red Color; Polarized Retro-Reflective; IP67, IP69K Degree of Protection; 11.4MM Width; 34.2MM Height; 18.3MM Length

