

25154299
Sensors
GENERAL ELECTRIC
GENERAL ELECTRIC
PTX50G2-TA-A1-CA-H0-PA
GENERAL ELECTRIC GENERAL ELECTRIC
Description
PTX50G2-TA-A1-CA-H0-PA ; PRESSURE TRANSMITTER
Pressure Transmitter; 4 to 20mA Current; 25MM Diameter; 4 Pin M12 X 1 Male Electrical Connector; G1/4 Female Pressure Connector; Industrial Accuracy; IP67; Stainless Steel Body; -10 to 50 Degree C Temperature
Part #
PTX50G2-TA-A1-CA-H0-PA
BDI #
25154299
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Sensors/PTX50G2-TA-A1-CA-H0-PA/p/25154299
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112410
Weight / Kilogram
0
Product Group - BDI
E02300
Harmonized Tariff Code
9026.20.80.00
Noun
Transmitter
Keyword String
Pressure
Product Detail
Pressure Transmitter
Product Specification
4 to 20mA Current; 25MM Diameter; 4 Pin M12 X 1 Male Electrical Connector; G1/4 Female Pressure Connector; Industrial Accuracy; IP67; Stainless Steel Body; -10 to 50 Degree C Temperature
Long Description
Pressure Transmitter; 4 to 20mA Current; 25MM Diameter; 4 Pin M12 X 1 Male Electrical Connector; G1/4 Female Pressure Connector; Industrial Accuracy; IP67; Stainless Steel Body; -10 to 50 Degree C Temperature