https://www.bdiexpress.com/medias/INDXXXXXXXXX-24998537-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE2MTl8aW1hZ2UvanBlZ3xhR1kwTDJnNU1pOHhNREEzTmpNMk16ZzBPVGMxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RnMU16ZGZNekF3V0RNd01DNXFjR2N8M2MzZTY4Nzc4Mjg5ZDc1NzA2MmQ1Y2E5MWQyZmI2MDNiNzc5NzAxM2IzYjQxNGZjNzgyNDE5MTczMGZmOGJjNg
KEYENCE CORP
KEYENCE CORP
PZ-M51
KEYENCE CORP KEYENCE CORP
描述
KEYENCE CORP PZ-M51
Photoelectric Sensor; Built-In Amplifier; 10M Sensing Distance; 12 to 24VDC Voltage; Through Beam Type; Square Transmissive Cable; NPN Output; Red LED Light Source; Glass-Fibre Reinforced Plastic Case
制造商部件号
PZ-M51
BDI部件号
24998537
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/PZ-M51/p/24998537
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Sensor
关键字串
Photoelectric
产品明细
Photoelectric Sensor
产品规格
Built-In Amplifier; 10M Sensing Distance; 12 to 24VDC Voltage; Through Beam Type; Square Transmissive Cable; NPN Output; Red LED Light Source; Glass-Fibre Reinforced Plastic Case
详细描述
Photoelectric Sensor; Built-In Amplifier; 10M Sensing Distance; 12 to 24VDC Voltage; Through Beam Type; Square Transmissive Cable; NPN Output; Red LED Light Source; Glass-Fibre Reinforced Plastic Case