

TRI-TRONICS
TRI-TRONICS
PZRCO5
TRI-TRONICS TRI-TRONICS
描述
TRI-TRONICS PZRCO5
Miniature Push-Button Sensor; 660NM Red LED; 500 Microsecond Response Time; 10 to 24VDC Supply Voltage; 50mA Current; NPN and PNP Output Transistor; -40 to 70 Degree C Ambient Temperature; Polycarbonate Housing; 4 Pin M8 Connection
制造商部件号
PZRCO5
BDI部件号
25088074
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/PZRCO5/p/25088074
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Sensor
关键字串
Miniature Push-Button
产品明细
Miniature Push-Button Sensor
产品规格
660NM Red LED; 500 Microsecond Response Time; 10 to 24VDC Supply Voltage; 50mA Current; NPN and PNP Output Transistor; -40 to 70 Degree C Ambient Temperature; Polycarbonate Housing; 4 Pin M8 Connection
详细描述
Miniature Push-Button Sensor; 660NM Red LED; 500 Microsecond Response Time; 10 to 24VDC Supply Voltage; 50mA Current; NPN and PNP Output Transistor; -40 to 70 Degree C Ambient Temperature; Polycarbonate Housing; 4 Pin M8 Connection