https://www.bdiexpress.com/medias/INDXXXXXXXXX-21941781-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0ODJ8aW1hZ2UvanBlZ3xhRFpoTDJoak55ODVPREkxTkRZME9UUXlOakl5TDBsT1JGaFlXRmhZV0ZoWVdGOHlNVGswTVRjNE1WOHpNREI0TXpBd0xtcHdad3w2NzA0ZWQyNmU3YTJjMTg4Y2E2ZGM2YzQ5NThmMDlmM2YxNDAzODhkZDg3NmZjOWI1MWRlMjI1NzZjYTE0MDVl
https://www.bdiexpress.com/medias/INDXXXXXXXXX-21941781-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0ODJ8aW1hZ2UvanBlZ3xhRFpoTDJoak55ODVPREkxTkRZME9UUXlOakl5TDBsT1JGaFlXRmhZV0ZoWVdGOHlNVGswTVRjNE1WOHpNREI0TXpBd0xtcHdad3w2NzA0ZWQyNmU3YTJjMTg4Y2E2ZGM2YzQ5NThmMDlmM2YxNDAzODhkZDg3NmZjOWI1MWRlMjI1NzZjYTE0MDVl
LUMBERG
LUMBERG
RKWT 4-3-645/5M
LUMBERG LUMBERG
描述
LUMBERG RKWT 4-3-645/5M
Sensor Cable; Actuator-/Sensor Single-Ended Cordset; M12; Female 90V; 3-Pole; Yellow Pur Cable; 18 AWG; Euro DC Color Code; Ip 68 and NEMA 6P Rated
制造商部件号
RKWT 4-3-645/5M
BDI部件号
21941781
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/RKWT-4-3-645-5M/p/21941781
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 美国 | 3 |
产品详细信息
分类
重量 / US pound
0
最低订购量
无
Product Group - BDI
E02362
名称
Cable
关键字串
Sensor
产品明细
Sensor Cable
产品规格
Sensor Cable; Actuator-/Sensor Single-Ended Cordset; M12; Female 90V; 3-Pole; Yellow Pur Cable; 18 AWG; Euro DC Color Code; Ip 68 and NEMA 6P Rated
详细描述
Sensor Cable; Actuator-/Sensor Single-Ended Cordset; M12; Female 90V; 3-Pole; Yellow Pur Cable; 18 AWG; Euro DC Color Code; Ip 68 and NEMA 6P Rated

