https://www.bdiexpress.com/medias/INDXXXXXXXXX-25133069-300X300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTV8aW1hZ2UvanBlZ3xhRGcxTDJnM01TOHhNREUwTWpFME9ESXpNVEU1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpNd05qbGZNekF3V0RNd01DNXFjR2N8NGEzZTJkNWRlNmYyOTAwNzFjMDIzYTJlZjkwMjkxMGUyNWU3ODE2YmNjZjkwYjhmZWIyYzMwMzE1ZGYzMzBmMA
SICK
SICK
RT-P3221
SICK SICK
描述
SICK RT-P3221
Photoelectric Sensor; 10 to 30VDC Supply Voltage; 20mA Maximum Current; 60 to 900MM Sensing Range; PNP Output; Infrared Light LED Light; 20.6MM Width; 99.2MM Height; 48.9MM Depth
制造商部件号
RT-P3221
BDI部件号
25133069
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/RT-P3221/p/25133069
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Sensor
关键字串
Photoelectric
产品明细
Photoelectric Sensor
产品规格
10 to 30VDC Supply Voltage; 20mA Maximum Current; 60 to 900MM Sensing Range; PNP Output; Infrared Light LED Light; 20.6MM Width; 99.2MM Height; 48.9MM Depth
详细描述
Photoelectric Sensor; 10 to 30VDC Supply Voltage; 20mA Maximum Current; 60 to 900MM Sensing Range; PNP Output; Infrared Light LED Light; 20.6MM Width; 99.2MM Height; 48.9MM Depth