https://www.bdiexpress.com/medias/INDXXXXXXXXX-25151111-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQyMTJ8aW1hZ2UvanBlZ3xhREF4TDJnMk1pOHhNREUwTWpFNE5UWTFNakkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRFeE1URmZNekF3V0RNd01DNXFjR2N8OGMzMTkzODBiZWVjMTQyMGU1NzAwMTYyNTMwNjE4MTlkMWZiOTZjOGFiZTk3OWM4OTEzZGZmN2UxMjZjMGRmNw
SQUARE D
SQUARE D
SC950A100S
SQUARE D SQUARE D
描述
SQUARE D SC950A100S
Ultrasonic Proximity Sensor; 12 to 24VDC Voltage; 1M Nominal Sensing Distance; 30MM Barrel; Plastic Material; Discrete Output Signal; M30 X 1.5 ISO Thread; 4 Wire
制造商部件号
SC950A100S
BDI部件号
25151111
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/SC950A100S/p/25151111
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.45
Product Group - BDI
E02300
名称
Sensor
关键字串
Ultrasonic Proximity
产品明细
Ultrasonic Proximity Sensor
产品规格
12 to 24VDC Voltage; 1M Nominal Sensing Distance; 30MM Barrel; Plastic Material; Discrete Output Signal; M30 X 1.5 ISO Thread; 4 Wire
详细描述
Ultrasonic Proximity Sensor; 12 to 24VDC Voltage; 1M Nominal Sensing Distance; 30MM Barrel; Plastic Material; Discrete Output Signal; M30 X 1.5 ISO Thread; 4 Wire