1469218
Sensors
FESTO
FESTO
SME-8-K-LED-230 ; 152820
FESTO FESTO
Description
SME-8-K-LED-230 NR. 152820
Proximity Sensor; Magnetic Reed; 2-Wire; Normally Open Contact; 230VAC Voltage; Bipolar; 2.5M Cable Length; Polyurethane Cable Sheath; -30 to 60 Degree C Temperature
Part #
SME-8-K-LED-230 NR. 152820
BDI #
1469218
Details
5995.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Sensors/SME-8-K-LED-230-;-152820/p/1469218
Your Price
RSD 5,995.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41111926
Weight / Kilogram
0.3
EAN
4052568070472
Product Group - BDI
E02300
Harmonized Tariff Code
8541.40.95.00
Noun
Sensor
Keyword String
Proximity
Manufacturer URL
https://www.festo.com
Product Detail
Proximity Sensor
Product Specification
Magnetic Reed; 2-Wire; Normally Open Contact; 230VAC Voltage; Bipolar; 2.5M Cable Length; Polyurethane Cable Sheath; -30 to 60 Degree C Temperature
Long Description
Proximity Sensor; Magnetic Reed; 2-Wire; Normally Open Contact; 230VAC Voltage; Bipolar; 2.5M Cable Length; Polyurethane Cable Sheath; -30 to 60 Degree C Temperature