https://www.bdiexpress.com/medias/INDXXXXXXXXX-25154907-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg5MzZ8aW1hZ2UvanBlZ3xhREpqTDJoaE5TOHhNREUwTVRjM01qa3dOalV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRRNU1EZGZNekF3V0RNd01DNXFjR2N8M2I4NTIwNTkzYjVlMWYzMWE1ZmEwMjg2YTVmOWUzZTRjMGRkYzRjZWUyNTJhNWFkMmUwMDk2ZDhkY2ZmODRhNA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25154907-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg5MzZ8aW1hZ2UvanBlZ3xhREpqTDJoaE5TOHhNREUwTVRjM01qa3dOalV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRRNU1EZGZNekF3V0RNd01DNXFjR2N8M2I4NTIwNTkzYjVlMWYzMWE1ZmEwMjg2YTVmOWUzZTRjMGRkYzRjZWUyNTJhNWFkMmUwMDk2ZDhkY2ZmODRhNA
NORGREN
NORGREN
SMH37010
NORGREN NORGREN
描述
NORGREN SMH37010
PNP Monitor; M10 Toughened Nut; Thread Detector; 10 to 30VDC PNP Output; 3 Pin Male 8MM Connector
制造商部件号
SMH37010
BDI部件号
25154907
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/SMH37010/p/25154907
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Monitor
产品明细
PNP Monitor
产品规格
M10 Toughened Nut; Thread Detector; 10 to 30VDC PNP Output; 3 Pin Male 8MM Connector
详细描述
PNP Monitor; M10 Toughened Nut; Thread Detector; 10 to 30VDC PNP Output; 3 Pin Male 8MM Connector

