https://www.bdiexpress.com/medias/INDXXXXXXXXX-25103272-300X300.jpg?context=bWFzdGVyfHJvb3R8OTIzN3xpbWFnZS9qcGVnfGFESXlMMmd3WWk4eE1EQTNOalkxTlRBeU5qSXdOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNRE15TnpKZk16QXdXRE13TUM1cWNHY3xkZDI5OGE1OGUzYmIxNGQzNmJhZDUxZjFlYzA0NWU2MmExNjNiNjZjNWM4ZTVjNjhmNTFhMTZhMzIzOGNhNzNj
BDI APPROVED ELECTR
BDI APPROVED ELECTR
TT05-10KC3-1S-T105-1500 TEWA
BDI APPROVED ELECTR BDI APPROVED ELECTR
描述
BDI APPROVED ELECTR TT05-10KC3-1S-T105-1500 TEWA
Temperature Sensor; NTC; 10k Ohm; -40 to 105 Degree C; 5MM X 6MM X 15MM Dimension; 1.5M Cable Length; IP68 IP Rating; 3977K Material Constant B; 2 Lead
制造商部件号
TT05-10KC3-1S-T105-1500 TEWA
BDI部件号
25103272
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/TT05-10KC3-1S-T105-1500-TEWA/p/25103272
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Sensor
关键字串
Temperature
产品明细
Temperature Sensor
产品规格
NTC; 10k Ohm; -40 to 105 Degree C; 5MM X 6MM X 15MM Dimension; 1.5M Cable Length; IP68 IP Rating; 3977K Material Constant B; 2 Lead
详细描述
Temperature Sensor; NTC; 10k Ohm; -40 to 105 Degree C; 5MM X 6MM X 15MM Dimension; 1.5M Cable Length; IP68 IP Rating; 3977K Material Constant B; 2 Lead