https://www.bdiexpress.com/medias/INDTIMSENSOR-TWS-G-16GB-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIwM3xpbWFnZS9qcGVnfGFEbGxMMmcxWWk4eE1EZ3lNRFEwTkRFeU56STJNaTlKVGtSVVNVMVRSVTVUVDFKZlZGZFRYMGRmTVRaSFFsOHhYek13TUhnek1EQXVhbkJufDNlZjE1ODQxMTAzMjY2YmM4MWQwZTU3MjY4YTQ0YjVkODU2YTRhOTQ1Y2ZlZjRmMDRkZDA1MGZlZjFhZGEzYWE
https://www.bdiexpress.com/medias/INDTIMSENSOR-TWS-G-16GB-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIwM3xpbWFnZS9qcGVnfGFEbGxMMmcxWWk4eE1EZ3lNRFEwTkRFeU56STJNaTlKVGtSVVNVMVRSVTVUVDFKZlZGZFRYMGRmTVRaSFFsOHhYek13TUhnek1EQXVhbkJufDNlZjE1ODQxMTAzMjY2YmM4MWQwZTU3MjY4YTQ0YjVkODU2YTRhOTQ1Y2ZlZjRmMDRkZDA1MGZlZjFhZGEzYWE
TIMKEN
TIMKEN
TWS-G-16GB-1
TIMKEN TIMKEN
描述
TIMKEN TWS-G-16GB-1
Wireless Sensor Gateway; Without Enclosure; 1" Height; 3.5" Width; Polycarbonate Cover; 32 To 155 Deg F Operating Temperature Range; -40 To 185 Deg F Storage Temperature Range; 5VDC Power Supply; ARM Cortex-A8 1GHz Processor; 1GB DDR3L RAM; 16GB eMMC Storage; Ethernet Connection; 2.4GHz Wirepas; 2.4GHz 802.11b/g/n Wi-Fi
制造商部件号
TWS-G-16GB-1
BDI部件号
28406099
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/TWS-G-16GB-1/p/28406099
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0013992492661
重量 / Kilogram
0.63
Product Group - BDI
E02300
名称
Gateway
关键字串
Wireless Sensor
制造商货号
190087939
重量/磅
0.19
产品明细
Wireless Sensor Gateway
产品规格
Without Enclosure; 1" Height; 3.5" Width; Polycarbonate Cover; 32 To 155 Deg F Operating Temperature Range; -40 To 185 Deg F Storage Temperature Range; 5VDC Power Supply; ARM Cortex-A8 1GHz Processor; 1GB DDR3L RAM; 16GB eMMC Storage; Ethernet Connection; 2.4GHz Wirepas; 2.4GHz 802.11b/g/n Wi-Fi
详细描述
Wireless Sensor Gateway; Without Enclosure; 1" Height; 3.5" Width; Polycarbonate Cover; 32 To 155 Deg F Operating Temperature Range; -40 To 185 Deg F Storage Temperature Range; 5VDC Power Supply; ARM Cortex-A8 1GHz Processor; 1GB DDR3L RAM; 16GB eMMC Storage; Ethernet Connection; 2.4GHz Wirepas; 2.4GHz 802.11b/g/n Wi-Fi

