https://www.bdiexpress.com/medias/INDTIMSENSOR-TWS-G-16GBE-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4OTh8aW1hZ2UvanBlZ3xhRGhrTDJnM1pTOHhNRGd4TkRReE5qQTVNekl4TkM5SlRrUlVTVTFUUlU1VFQxSmZWRmRUWDBkZk1UWkhRa1ZmTVY4ek1EQjRNekF3TG1wd1p3fGNmMmFhNGIzMGM0MTA4YTM0MjcwNTQ1YTEzNGU2ZmE3YjYyNTAwYTY4OTEyMzFkN2JmM2RhMTViMTc3M2RlZDY
https://www.bdiexpress.com/medias/INDTIMSENSOR-TWS-G-16GBE-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4OTh8aW1hZ2UvanBlZ3xhRGhrTDJnM1pTOHhNRGd4TkRReE5qQTVNekl4TkM5SlRrUlVTVTFUUlU1VFQxSmZWRmRUWDBkZk1UWkhRa1ZmTVY4ek1EQjRNekF3TG1wd1p3fGNmMmFhNGIzMGM0MTA4YTM0MjcwNTQ1YTEzNGU2ZmE3YjYyNTAwYTY4OTEyMzFkN2JmM2RhMTViMTc3M2RlZDY
TIMKEN
TIMKEN
TWS-G-16GBE-1
TIMKEN TIMKEN
描述
TIMKEN TWS-G-16GBE-1
Wireless Sensor Gateway; With Enclosure; 3.4" Height; 7" Width; IP66/IP67 Enclosure; IP44 Power Cord; Wall Mounting; Polycarbonate Cover; TPE Gasket; -4 To 122 Deg F Operating Temperature Range; -40 To 185 Deg F Storage Temperature Range; 85 To 264VAC Voltage; 47 To 440Hz Frequency; 30VA Max Power Consumption; ARM Cortex-A8 1GHz Processor; 1GB DDR3L RAM; 16GB eMMC Storage; 5VDC Power Supply; Ethernet Connection; 2.4GHz Wirepas; 2.4GHz 802.11b/g/n Wi-Fi
制造商部件号
TWS-G-16GBE-1
BDI部件号
28406100
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/TWS-G-16GBE-1/p/28406100
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0013992492678
重量 / Kilogram
0.08
Product Group - BDI
E02300
名称
Gateway
关键字串
Wireless Sensor
制造商货号
190087940
重量/磅
1.8
产品明细
Wireless Sensor Gateway
产品规格
With Enclosure; 3.4" Height; 7" Width; IP66/IP67 Enclosure; IP44 Power Cord; Wall Mounting; Polycarbonate Cover; TPE Gasket; -4 To 122 Deg F Operating Temperature Range; -40 To 185 Deg F Storage Temperature Range; 85 To 264VAC Voltage; 47 To 440Hz Frequency; 30VA Max Power Consumption; ARM Cortex-A8 1GHz Processor; 1GB DDR3L RAM; 16GB eMMC Storage; 5VDC Power Supply; Ethernet Connection; 2.4GHz Wirepas; 2.4GHz 802.11b/g/n Wi-Fi
详细描述
Wireless Sensor Gateway; With Enclosure; 3.4" Height; 7" Width; IP66/IP67 Enclosure; IP44 Power Cord; Wall Mounting; Polycarbonate Cover; TPE Gasket; -4 To 122 Deg F Operating Temperature Range; -40 To 185 Deg F Storage Temperature Range; 85 To 264VAC Voltage; 47 To 440Hz Frequency; 30VA Max Power Consumption; ARM Cortex-A8 1GHz Processor; 1GB DDR3L RAM; 16GB eMMC Storage; 5VDC Power Supply; Ethernet Connection; 2.4GHz Wirepas; 2.4GHz 802.11b/g/n Wi-Fi

