https://www.bdiexpress.com/medias/INDTIMSENSOR-TWS-S-N1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyODh8aW1hZ2UvanBlZ3xhRE5pTDJneU9DOHhNRGd4TkRReE5UWXdNVFk1TkM5SlRrUlVTVTFUUlU1VFQxSmZWRmRUWDFOZlRqRmZNVjh6TURCNE16QXdMbXB3Wnd8OTA2Zjk2MDRjNzY3MDNlMjA5ZTJiY2RlNjFjYzczYThmNjU5N2YwZmM1YjhkOWNkODMyYTlhOTY1MTk2MGU3OQ
https://www.bdiexpress.com/medias/INDTIMSENSOR-TWS-S-N1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyODh8aW1hZ2UvanBlZ3xhRE5pTDJneU9DOHhNRGd4TkRReE5UWXdNVFk1TkM5SlRrUlVTVTFUUlU1VFQxSmZWRmRUWDFOZlRqRmZNVjh6TURCNE16QXdMbXB3Wnd8OTA2Zjk2MDRjNzY3MDNlMjA5ZTJiY2RlNjFjYzczYThmNjU5N2YwZmM1YjhkOWNkODMyYTlhOTY1MTk2MGU3OQ
TIMKEN
TIMKEN
TWS-S-N1-1
TIMKEN TIMKEN
描述
TIMKEN TWS-S-N1-1
Wireless Sensor; Individual; 3.813" Height; 0.5" Width; Acceleration Measurement On 3-Axis Axial | Horizontal and Radial; +/- 4G Dynamic Range; 10 To 1000Hz Frequency Range; 6600Hz Sampling Rate; Resolution 16 Bit; -40 To 212 Deg F Measurement Temperature Range; -40 To 185 Deg F Operating Temperature Range; 32.18 Deg F Resolution; +/- 32.54 Deg F Accuracy; +/- 32.18 Deg F Repeatability; 2.4GHz / Wirepas Mesh Wireless Communication; 3.6V Lithium Thionyl Chloride Battery; 316 Stainless Steel Cover; PEHD Top Cap; IP67
制造商部件号
TWS-S-N1-1
BDI部件号
28406098
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/TWS-S-N1-1/p/28406098
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0013992492654
重量 / Kilogram
0.15
Product Group - BDI
E02300
名称
Sensor
关键字串
Wireless
制造商货号
190087938
重量/磅
0.34
产品明细
Wireless Sensor
产品规格
Individual; 3.813" Height; 0.5" Width; Acceleration Measurement On 3-Axis Axial | Horizontal and Radial; +/- 4G Dynamic Range; 10 To 1000Hz Frequency Range; 6600Hz Sampling Rate; Resolution 16 Bit; -40 To 212 Deg F Measurement Temperature Range; -40 To 185 Deg F Operating Temperature Range; 32.18 Deg F Resolution; +/- 32.54 Deg F Accuracy; +/- 32.18 Deg F Repeatability; 2.4GHz / Wirepas Mesh Wireless Communication; 3.6V Lithium Thionyl Chloride Battery; 316 Stainless Steel Cover; PEHD Top Cap; IP67
详细描述
Wireless Sensor; Individual; 3.813" Height; 0.5" Width; Acceleration Measurement On 3-Axis Axial | Horizontal and Radial; +/- 4G Dynamic Range; 10 To 1000Hz Frequency Range; 6600Hz Sampling Rate; Resolution 16 Bit; -40 To 212 Deg F Measurement Temperature Range; -40 To 185 Deg F Operating Temperature Range; 32.18 Deg F Resolution; +/- 32.54 Deg F Accuracy; +/- 32.18 Deg F Repeatability; 2.4GHz / Wirepas Mesh Wireless Communication; 3.6V Lithium Thionyl Chloride Battery; 316 Stainless Steel Cover; PEHD Top Cap; IP67

