https://www.bdiexpress.com/medias/INDXXXXXXXXX-25171351-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0ODJ8aW1hZ2UvanBlZ3xhREV6TDJobFppOHhNREk1TmpNek9UZzFOelF6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpFek5URmZNekF3ZURNd01DNXFjR2N8NGIzZTNlNDZjOGQxMzk3NTNmMWI3YWQwMGQ0OTJjYTk0OTk0YmQ5MGZlODQ1ODYzN2JhOWQyMTIwMjExNmIyYQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25171351-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0ODJ8aW1hZ2UvanBlZ3xhREV6TDJobFppOHhNREk1TmpNek9UZzFOelF6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpFek5URmZNekF3ZURNd01DNXFjR2N8NGIzZTNlNDZjOGQxMzk3NTNmMWI3YWQwMGQ0OTJjYTk0OTk0YmQ5MGZlODQ1ODYzN2JhOWQyMTIwMjExNmIyYQ
AUTOMATION DIRECT
AUTOMATION DIRECT
V3K1-S0-3A8F
AUTOMATION DIRECT AUTOMATION DIRECT
描述
AUTOMATION DIRECT V3K1-S0-3A8F
Inductive Proximity Sensor; 6MM Sensing Distance; 18MM Diameter X 60MM Body; Nickel Plated Brass Housing; Flush; 25HZ AC/600HZ DC Switching Frequency; IP67 Degree of Protection; Pigtail Connection; Tubular Shape
制造商部件号
V3K1-S0-3A8F
BDI部件号
25171351
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/V3K1-S0-3A8F/p/25171351
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Sensor
关键字串
Proximity
产品明细
Inductive Proximity Sensor
产品规格
6MM Sensing Distance; 18MM Diameter X 60MM Body; Nickel Plated Brass Housing; Flush; 25HZ AC/600HZ DC Switching Frequency; IP67 Degree of Protection; Pigtail Connection; Tubular Shape
详细描述
Inductive Proximity Sensor; 6MM Sensing Distance; 18MM Diameter X 60MM Body; Nickel Plated Brass Housing; Flush; 25HZ AC/600HZ DC Switching Frequency; IP67 Degree of Protection; Pigtail Connection; Tubular Shape

