https://www.bdiexpress.com/medias/INDXXXXXXXXX-25153505-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ1NDJ8aW1hZ2UvanBlZ3xhRGN4TDJoaFpDOHhNREUwTVRnNE5EQXlNamd4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRNMU1EVmZNekF3V0RNd01DNXFjR2N8ODcyNzYzYTRkNGI5YTAyM2EyZTZiNzEyYjgwOGNjMWM5ZWMyNDljMzVmMmVlZDFkM2I1ZjZlZDc2OTMyODc2Yg
SICK
SICK
VTE18-4P2740
SICK SICK
描述
SICK VTE18-4P2740
Photoelectric Sensor; 10 to 30VDC Supply Voltage; PNP Output; Cylindrical; 4 Pin Male Connector; Infrared LED Light; Plastic Housing Material; 18MM Width; 18MM Height x 78MM Depth
制造商部件号
VTE18-4P2740
BDI部件号
25153505
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/VTE18-4P2740/p/25153505
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.03
Product Group - BDI
E02300
名称
Sensor
关键字串
Photoelectric
产品明细
Photoelectric Sensor
产品规格
10 to 30VDC Supply Voltage; PNP Output; Cylindrical; 4 Pin Male Connector; Infrared LED Light; Plastic Housing Material; 18MM Width; 18MM Height x 78MM Depth
详细描述
Photoelectric Sensor; 10 to 30VDC Supply Voltage; PNP Output; Cylindrical; 4 Pin Male Connector; Infrared LED Light; Plastic Housing Material; 18MM Width; 18MM Height x 78MM Depth