对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

WF5T-B4210 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25094555-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk3NjJ8aW1hZ2UvanBlZ3xhR0V3TDJneE9DOHhNREEzTmpRek5UWXhNVFkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RRMU5UVmZNekF3V0RNd01DNXFjR2N8NzZmMmNkOGEyZDYxNTc5YWNmMjk4YmNjMDQ1MWFmZTNiY2Y1YjE1YzRkNTJjM2EwZjdiYTY1ODQzYWZiNDg4OQ
25094555 传感器 

SICK SICK

WF5T-B4210

描述

SICK WF5T-B4210

Fork Sensor; 10 to 30VDC Voltage; 100mA Output Current; 10KHZ Switching Frequency; PNP/NPN Switching Output; Infrared LED Light; Label Detection; 5MM Width; 60MM Depth; Optical Detection Principle; 4 Pin M8 Male Connector; IP65; Aluminum Housing

制造商部件号

WF5T-B4210

BDI部件号
25094555

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
SICK
最低订购量
重量 / Kilogram
0.06
Product Group - BDI
E02300
名称
Sensor
关键字串
Fork
重量/磅
0.13228
产品明细
Fork Sensor
产品规格
10 to 30VDC Voltage; 100mA Output Current; 10KHZ Switching Frequency; PNP/NPN Switching Output; Infrared LED Light; Label Detection; 5MM Width; 60MM Depth; Optical Detection Principle; 4 Pin M8 Male Connector; IP65; Aluminum Housing
详细描述
Fork Sensor; 10 to 30VDC Voltage; 100mA Output Current; 10KHZ Switching Frequency; PNP/NPN Switching Output; Infrared LED Light; Label Detection; 5MM Width; 60MM Depth; Optical Detection Principle; 4 Pin M8 Male Connector; IP65; Aluminum Housing