对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

XS630B1MBL5 https://www.bdiexpress.com/medias/INDXXXXXXXXX-27466378-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwOTJ8aW1hZ2UvanBlZ3xhR1EwTDJneFpDOHhNRFF4T0RVeE9ERXpNRGN4T0M5SlRrUllXRmhZV0ZoWVdGaGZNamMwTmpZek56aGZNekF3ZURNd01DNXFjR2N8ZThkZDVlZDU2ZWQwNzVhNjc3NzgwNzQyMmExZDljNjlhYzZjNjM3ODAyZTcyMjEyNmM1OGRkZmM3ZjNhMzRhYw
27466378 传感器 

SCHNEIDER ELECTRIC SCHNEIDER ELECTRIC

XS630B1MBL5

描述

SCHNEIDER ELECTRIC XS630B1MBL5

Inductive Proximity Sensor; 15MM Sensing Distance; 24 to 240V AC/DC Voltage; 62MM Size; M30 X 1.5 Thread Size; 1NC Discrete Output Signal; Frontal Detection Face; PPS Front Material; Nickel Plated Brass Enclosure; Flush Mountable; 2 Wire; 5M Cable Length; Cylindrical Fixed Body

制造商部件号

XS630B1MBL5

BDI部件号
27466378

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
SCHNEIDER GROUP
最低订购量
重量 / Kilogram
0
Product Group - BDI
E00234
名称
Sensor
关键字串
Inductive Proximity
重量/磅
0.7165
产品明细
Inductive Proximity Sensor
产品规格
15MM Sensing Distance; 24 to 240V AC/DC Voltage; 62MM Size; M30 X 1.5 Thread Size; 1NC Discrete Output Signal; Frontal Detection Face; PPS Front Material; Nickel Plated Brass Enclosure; Flush Mountable; 2 Wire; 5M Cable Length; Cylindrical Fixed Body
详细描述
Inductive Proximity Sensor; 15MM Sensing Distance; 24 to 240V AC/DC Voltage; 62MM Size; M30 X 1.5 Thread Size; 1NC Discrete Output Signal; Frontal Detection Face; PPS Front Material; Nickel Plated Brass Enclosure; Flush Mountable; 2 Wire; 5M Cable Length; Cylindrical Fixed Body