https://www.bdiexpress.com/medias/INDXXXXXXXXX-25152524-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI5OTl8aW1hZ2UvanBlZ3xhR0U0TDJneFl5OHhNREUwTVRjM01UQXdOVGs0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRJMU1qUmZNekF3V0RNd01DNXFjR2N8ZmNjNzE3MWY0YzRmYWNhNDViNzQ2Njc2YWY3M2E0YzdkZjZlZWFiMDQ2MmQ1ZDA0YWY3OWU1ZjlhYzk5MGE3MA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25152524-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI5OTl8aW1hZ2UvanBlZ3xhR0U0TDJneFl5OHhNREUwTVRjM01UQXdOVGs0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRJMU1qUmZNekF3V0RNd01DNXFjR2N8ZmNjNzE3MWY0YzRmYWNhNDViNzQ2Njc2YWY3M2E0YzdkZjZlZWFiMDQ2MmQ1ZDA0YWY3OWU1ZjlhYzk5MGE3MA
SQUARE D
SQUARE D
XS7C4A1MPN12
SQUARE D SQUARE D
描述
SQUARE D XS7C4A1MPN12
Inductive Sensor; 15MM Sensing Distance; 24 to 240VAC at 50/60HZ Voltage; 1NO/1NC Output; Plastic Material; PBT Enclosure Material; 117MM Width; 40MM Length; 40MM Height
制造商部件号
XS7C4A1MPN12
BDI部件号
25152524
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/XS7C4A1MPN12/p/25152524
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
3389119058162
重量 / Kilogram
0.24
Product Group - BDI
E02300
名称
Sensor
关键字串
Inductive
重量/磅
0.53793
产品明细
Inductive Sensor
产品规格
15MM Sensing Distance; 24 to 240VAC at 50/60HZ Voltage; 1NO/1NC Output; Plastic Material; PBT Enclosure Material; 117MM Width; 40MM Length; 40MM Height
详细描述
Inductive Sensor; 15MM Sensing Distance; 24 to 240VAC at 50/60HZ Voltage; 1NO/1NC Output; Plastic Material; PBT Enclosure Material; 117MM Width; 40MM Length; 40MM Height

