

OPTEX
OPTEX
Z2D-80CN4
OPTEX OPTEX
描述
OPTEX Z2D-80CN4
Diffuse Reflective Sensor; 10 to 30VDC Supply Voltage; 0 to 1M Range; NPN Type; 4 Element Red LED; 640NM Wave Length; 1 Turn Potentiometer; 3.8MM Diameter X 2M Cable Length; M8, 4-Pin Connector Type; IP67 IP Rating; ABS Housing Material; PMMA Front Cover
制造商部件号
Z2D-80CN4
BDI部件号
25121512
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/Z2D-80CN4/p/25121512
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Sensor
关键字串
Diffuse Reflective
产品明细
Diffuse Reflective Sensor
产品规格
10 to 30VDC Supply Voltage; 0 to 1M Range; NPN Type; 4 Element Red LED; 640NM Wave Length; 1 Turn Potentiometer; 3.8MM Diameter X 2M Cable Length; M8, 4-Pin Connector Type; IP67 IP Rating; ABS Housing Material; PMMA Front Cover
详细描述
Diffuse Reflective Sensor; 10 to 30VDC Supply Voltage; 0 to 1M Range; NPN Type; 4 Element Red LED; 640NM Wave Length; 1 Turn Potentiometer; 3.8MM Diameter X 2M Cable Length; M8, 4-Pin Connector Type; IP67 IP Rating; ABS Housing Material; PMMA Front Cover