

25135419
Sensors
OPTEX
OPTEX
Z3D-100CN4
OPTEX OPTEX
Description
Z3D-100CN4 DIFFUSE SENSOR ; RED LED 1M NPN M8 QD
Diffuse Reflective Sensor; 10 to 30VDC Supply Voltage; 0 to 1M Range; NPN Type; 4 Element Red LED; 632NM Wave Length; 1 Turn Potentiometer; 3.8MM Diameter X 2M Cable Length; M8, 4-Pin Connector Type; IP67 IP Rating; ABS Housing Material; PMMA Front Cover
Part #
Z3D-100CN4
BDI #
25135419
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Sensors/Z3D-100CN4/p/25135419
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121528
Weight / Kilogram
0
Product Group - BDI
E02300
Harmonized Tariff Code
8541.40.95.00
Noun
Sensor
Keyword String
Diffuse Reflective
Manufacturer URL
https://www.optex.co.jp
Product Detail
Diffuse Reflective Sensor
Product Specification
10 to 30VDC Supply Voltage; 0 to 1M Range; NPN Type; 4 Element Red LED; 632NM Wave Length; 1 Turn Potentiometer; 3.8MM Diameter X 2M Cable Length; M8, 4-Pin Connector Type; IP67 IP Rating; ABS Housing Material; PMMA Front Cover
Long Description
Diffuse Reflective Sensor; 10 to 30VDC Supply Voltage; 0 to 1M Range; NPN Type; 4 Element Red LED; 632NM Wave Length; 1 Turn Potentiometer; 3.8MM Diameter X 2M Cable Length; M8, 4-Pin Connector Type; IP67 IP Rating; ABS Housing Material; PMMA Front Cover