https://www.bdiexpress.com/medias/INDXXXXXXXXX-25160164-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE0OTZ8aW1hZ2UvanBlZ3xhRFJqTDJnMllpOHhNREUwTWpFNE1qazVPREEwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpBeE5qUmZNekF3V0RNd01DNXFjR2N8ZGJhZTQ4ODhkZTcwNGY3NGI0YjI3MWExNGVkNjJjYzczYjhmOTZjYWM3N2MwYWY5ZDg2NjNjM2ZhN2VmYjZjZg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25160164-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE0OTZ8aW1hZ2UvanBlZ3xhRFJqTDJnMllpOHhNREUwTWpFNE1qazVPREEwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpBeE5qUmZNekF3V0RNd01DNXFjR2N8ZGJhZTQ4ODhkZTcwNGY3NGI0YjI3MWExNGVkNjJjYzczYjhmOTZjYWM3N2MwYWY5ZDg2NjNjM2ZhN2VmYjZjZg
SMC
SMC
ZSE20A-X-M-C6H-JD-X531
SMC SMC
描述
SMC ZSE20A-X-M-C6H-JD-X531 ; 气动元件/低真空机械
Digital Vacuum Sensor; 3 Screen Display; 0 to -101KPa Pressure Range; NPN Open Collector 2 Output and Copy Function; SI Unit; 6MM Straight One Touch Fitting Piping Port; 2M Lead Wire with Connector; Panel Mount Adapter; Front Protection Cover; Operation Manual; 3 Setting Modes
制造商部件号
SMC ZSE20A-X-M-C6H-JD-X531
BDI部件号
25160164
详情
298.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/ZSE20A-X-M-C6H-JD-X531/p/25160164
单价(不含税)
¥298.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02234
名称
Sensor
关键字串
Vacuum
产品明细
Digital Vacuum Sensor
产品规格
3 Screen Display; 0 to -101KPa Pressure Range; NPN Open Collector 2 Output and Copy Function; SI Unit; 6MM Straight One Touch Fitting Piping Port; 2M Lead Wire with Connector; Panel Mount Adapter; Front Protection Cover; Operation Manual; 3 Setting Modes
详细描述
Digital Vacuum Sensor; 3 Screen Display; 0 to -101KPa Pressure Range; NPN Open Collector 2 Output and Copy Function; SI Unit; 6MM Straight One Touch Fitting Piping Port; 2M Lead Wire with Connector; Panel Mount Adapter; Front Protection Cover; Operation Manual; 3 Setting Modes

