

25148461
Sensors
SMC
SMC
ZSE20AF-X-M-M5-J
SMC SMC
Description
ZSE20AF-X-M-M5-J DIGITAL VACUUM SENSOR
Digital Vacuum Sensor; 3 Screen Display; -100 to 100KPa Pressure Range; NPN Open Collector 2 Output and Copy Function; SI Unit; M5 Female Thread Piping Port; 2M Lead Wire with Connector; Operation Manual; 3 Setting Modes
Part #
ZSE20AF-X-M-M5-J
BDI #
25148461
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Products/Sensors/ZSE20AF-X-M-M5-J/p/25148461
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41111927
Weight / Kilogram
0
Product Group - BDI
F02234
Harmonized Tariff Code
8541.40.95.00
Noun
Sensor
Keyword String
Vacuum
Manufacturer URL
https://www.smcusa.com
Product Detail
Digital Vacuum Sensor
Product Specification
3 Screen Display; -100 to 100KPa Pressure Range; NPN Open Collector 2 Output and Copy Function; SI Unit; M5 Female Thread Piping Port; 2M Lead Wire with Connector; Operation Manual; 3 Setting Modes
Long Description
Digital Vacuum Sensor; 3 Screen Display; -100 to 100KPa Pressure Range; NPN Open Collector 2 Output and Copy Function; SI Unit; M5 Female Thread Piping Port; 2M Lead Wire with Connector; Operation Manual; 3 Setting Modes