Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

140M-C2E-B10 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25275089-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzOTR8aW1hZ2UvanBlZ3xhRFUzTDJnMllTOHhNREk1TmpReU1EQXdOemsyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV5TnpVd09EbGZNekF3ZURNd01DNXFjR2N8NWVjZDlkZmRjOTAxZjAxZDJlYjIwMzc2ZWMyOTRlYzMxODYxZjVlMTY3YWZkODFkMGZjYzAxM2I0NGY0NTZiZQ
25275089 Panels Fuses And Breakers 

ALLEN BRADLEY ALLEN BRADLEY

140M-C2E-B10

Description

140M-C2E-B10 CIRCUIT BREAKER ; 0.630-1.0A C-FRAME 3P 600VAC

Molded Case Circuit Breaker; Thermal Magnetic; 1A Current; 47KA at 600VAC Interrupt Rating; 3 Pole; C-Frame; DIN Rail Mount

Part #

140M-C2E-B10

BDI #
25275089

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ALLEN BRADLEY
Minimum Buy Quantity
N/A
UNSPSC
39121601
Weight / Kilogram
0
Product Group - BDI
E02260
Harmonized Tariff Code
8536.20.00.40
Noun
Circuit Breaker
Keyword String
Molded Case
Manufacturer URL
https://www.rockwellautomation.com
Product Detail
Molded Case Circuit Breaker
Product Specification
Thermal Magnetic; 1A Current; 47KA at 600VAC Interrupt Rating; 3 Pole; C-Frame; DIN Rail Mount
Long Description
Molded Case Circuit Breaker; Thermal Magnetic; 1A Current; 47KA at 600VAC Interrupt Rating; 3 Pole; C-Frame; DIN Rail Mount