https://www.bdiexpress.com/medias/INDXXXXXXXXX-27492880-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0OHxpbWFnZS9qcGVnfGFEa3pMMmd6TkM4eE1EVXdOek01TlRBek9USTJNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qYzBPVEk0T0RCZk16QXdlRE13TUM1cWNHY3wxZmRlODQwZjg3MGNmY2YwMzc1OWM3YmQyMzNlMGFhNjc1YzI5NDg4YzE2NmQ4NDcwMDc3ZGMwNzk4NDU5NmQy
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27492880-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0OHxpbWFnZS9qcGVnfGFEa3pMMmd6TkM4eE1EVXdOek01TlRBek9USTJNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qYzBPVEk0T0RCZk16QXdlRE13TUM1cWNHY3wxZmRlODQwZjg3MGNmY2YwMzc1OWM3YmQyMzNlMGFhNjc1YzI5NDg4YzE2NmQ4NDcwMDc3ZGMwNzk4NDU5NmQy
ALLEN BRADLEY
ALLEN BRADLEY
1489-M1C005
ALLEN BRADLEY ALLEN BRADLEY
描述
ALLEN BRADLEY 1489-M1C005
Miniature Circuit Breaker; 0.5A Current; 277VAC/48VDC Voltage; 10KA Interrupt Rating; 1 Pole; Thermal Magnetic; Trip Curve C; 50/60HZ Frequency
制造商部件号
1489-M1C005
BDI部件号
27492880
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BF%9D%E9%99%A9%E4%B8%9D-%E6%96%AD%E8%B7%AF%E5%99%A8/1489-M1C005/p/27492880
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02128
名称
Circuit Breaker
关键字串
Miniature
产品明细
Miniature Circuit Breaker
产品规格
0.5A Current; 277VAC/48VDC Voltage; 10KA Interrupt Rating; 1 Pole; Thermal Magnetic; Trip Curve C; 50/60HZ Frequency
详细描述
Miniature Circuit Breaker; 0.5A Current; 277VAC/48VDC Voltage; 10KA Interrupt Rating; 1 Pole; Thermal Magnetic; Trip Curve C; 50/60HZ Frequency

