https://www.bdiexpress.com/medias/INDXXXXXXXXX-25150141-300X300.jpg?context=bWFzdGVyfHJvb3R8MjIyMjl8aW1hZ2UvanBlZ3xhREl6TDJnd09TOHhNREUwTWpFeE5UZzRPVEU0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRBeE5ERmZNekF3V0RNd01DNXFjR2N8MjkzZWQ5YWZiZWMzY2MxMzE4MWUzMzQ5ZmQ2MzU2NmU4MWIyNzliNTJiNDIxMmJmNmI4NzI3YmE2ZTgwMDA0Yg
ABB DRIVES & MOTORS
ABB DRIVES & MOTORS
2CDS 283 001 R0467
ABB DRIVES & MOTORS ABB DRIVES & MOTORS
描述
ABB DRIVES & MOTORS 2CDS 283 001 R0467
Circuit Breaker; 440V Voltage; 16A Current; 3 Pole; K Type Characteristic; Miniature
制造商部件号
2CDS 283 001 R0467
BDI部件号
25150141
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BF%9D%E9%99%A9%E4%B8%9D-%E6%96%AD%E8%B7%AF%E5%99%A8/2CDS-283-001-R0467/p/25150141
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02260
名称
Circuit Breaker
产品明细
Circuit Breaker
产品规格
440V Voltage; 16A Current; 3 Pole; K Type Characteristic; Miniature
详细描述
Circuit Breaker; 440V Voltage; 16A Current; 3 Pole; K Type Characteristic; Miniature