https://www.bdiexpress.com/medias/INDXXXXXXXXX-25828324-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkyOHxpbWFnZS9qcGVnfGFHVTFMMmczWmk4eE1ETXdOemMxTVRjd05qWTFOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVTRNamd6TWpSZk16QXdlRE13TUM1cWNHY3xhN2NjZDU0NjdlZjg2MTUwODFmMmJiNGRiYmZjNWJlYWRiM2JkZWMxZjlkN2MyY2NkYTNkOGQyZjdmYTU3YmY3
GE HEALTHCARE
GE HEALTHCARE
46-170021P15
GE HEALTHCARE GE HEALTHCARE
描述
GE HEALTHCARE 46-170021P15
Time Delay Fuse; 8A Current; 250V Voltage; 400A at 250VAC Interrupt Rating; 6.3MM X 32MM Size; Ceramic
制造商部件号
46-170021P15
BDI部件号
25828324
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BF%9D%E9%99%A9%E4%B8%9D-%E6%96%AD%E8%B7%AF%E5%99%A8/46-170021P15/p/25828324
单价(不含税)
请求报价
BDIExpress
|
BDI- IN | 200 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
ZIN138
名称
Fuse
关键字串
Time Delay
产品明细
Time Delay Fuse
产品规格
8A Current; 250V Voltage; 400A at 250VAC Interrupt Rating; 6.3MM X 32MM Size; Ceramic
详细描述
Time Delay Fuse; 8A Current; 250V Voltage; 400A at 250VAC Interrupt Rating; 6.3MM X 32MM Size; Ceramic