https://www.bdiexpress.com/medias/INDXXXXXXXXX-24997055-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk3NDZ8aW1hZ2UvanBlZ3xhRGRtTDJnMllpOHhNREEzTmpZNE5USTNNVEEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1Rjd05UVmZNekF3V0RNd01DNXFjR2N8MzZhNmQwYzYyMzQzYTMwYTBmM2UwYTBkOWQ2MTEwMzg3MzUwOTRhNmE3ZmVkOGJjYzRkZmYyYzYwNTYzY2ZhMg
BDI APPROVED
BDI APPROVED
8523/82-10-127 PROTECTIE TERMICA
BDI APPROVED BDI APPROVED
描述
BDI APPROVED 8523/82-10-127 PROTECTIE TERMICA
Molded Case Circuit Breaker; 6.3 to 9A Current; 12.5KW Power; 400VAC at 50/60HZ Voltage; 3 Pole; 1 NC 1 NO Auxiliary Contact; Undervoltage Release; -20 to 40 Degree C Temperature
制造商部件号
8523/82-10-127 PROTECTIE TERMICA
BDI部件号
24997055
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BF%9D%E9%99%A9%E4%B8%9D-%E6%96%AD%E8%B7%AF%E5%99%A8/8523-82-10-127-PROTECTIE-TERMICA/p/24997055
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.9
Product Group - BDI
ZRO238
名称
Circuit Breaker
关键字串
Molded Case
重量/磅
4.19
产品明细
Molded Case Circuit Breaker
产品规格
6.3 to 9A Current; 12.5KW Power; 400VAC at 50/60HZ Voltage; 3 Pole; 1 NC 1 NO Auxiliary Contact; Undervoltage Release; -20 to 40 Degree C Temperature
详细描述
Molded Case Circuit Breaker; 6.3 to 9A Current; 12.5KW Power; 400VAC at 50/60HZ Voltage; 3 Pole; 1 NC 1 NO Auxiliary Contact; Undervoltage Release; -20 to 40 Degree C Temperature