https://www.bdiexpress.com/medias/INDXXXXXXXXX-25161161-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3MjJ8aW1hZ2UvanBlZ3xhR05qTDJobFppOHhNREk1TlRRd01qUTVOakF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpFeE5qRmZNekF3ZURNd01DNXFjR2N8YzRlZGExYTJiY2IzOTcxNWNkMDUyZDExN2U0YjZiZDI4MmJlZDJlNGI5Y2JlNmVkYWZjOWNkMjhhOTc0NjQ0MA
SCHNEIDER ELECTRIC
SCHNEIDER ELECTRIC
A9F74103 minia.1P/3A/C
SCHNEIDER ELECTRIC SCHNEIDER ELECTRIC
描述
SCHNEIDER ELECTRIC A9F74103 minia.1P/3A/C
Miniature Circuit Breaker; 50KA Breaking Capacity; 1 Pole; 3A Rated Current; Thermal-magnetic Unit; C Curve Code; Toggle Control Type; Fixed Mounting Mode; DIN Rail Mount; White Color
制造商部件号
A9F74103 minia.1P/3A/C
BDI部件号
25161161
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BF%9D%E9%99%A9%E4%B8%9D-%E6%96%AD%E8%B7%AF%E5%99%A8/A9F74103-minia-1P-3A-C/p/25161161
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02234
名称
Circuit Breaker
关键字串
Miniature
重量/磅
0.47399
产品明细
Miniature Circuit Breaker
产品规格
50KA Breaking Capacity; 1 Pole; 3A Rated Current; Thermal-magnetic Unit; C Curve Code; Toggle Control Type; Fixed Mounting Mode; DIN Rail Mount; White Color
详细描述
Miniature Circuit Breaker; 50KA Breaking Capacity; 1 Pole; 3A Rated Current; Thermal-magnetic Unit; C Curve Code; Toggle Control Type; Fixed Mounting Mode; DIN Rail Mount; White Color