https://www.bdiexpress.com/medias/INDXXXXXXXXX-25172056-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2OTl8aW1hZ2UvanBlZ3xhREJqTDJnM01TOHhNREk1TlRZMU1ERXlNemd3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpJd05UWmZNekF3ZURNd01DNXFjR2N8Y2JiOTJhNjlhMGU1MWMwODdhZjljNTliNDAxMzI5MjdlMjgyYTA2NDY3NjAwOWE5MzhhNGUyMzM3MjBmNThmZA
MOELLER ELECTRIC
MOELLER ELECTRIC
FAZ-C16/3
MOELLER ELECTRIC MOELLER ELECTRIC
描述
MOELLER FAZ-C16/3 ; 自动化产品/回路保护器
Miniature Circuit Breaker; 415VAC Voltage; 10kA at 480Y/277VAC Interrupting Rating; 16A Current; 3 Pole; C Characteristic; Thermal magnetic; 35MM DIN Rail Mount; IP20 IP Rating
制造商部件号
MOELLER FAZ-C16/3
BDI部件号
25172056
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BF%9D%E9%99%A9%E4%B8%9D-%E6%96%AD%E8%B7%AF%E5%99%A8/FAZ-C16-3/p/25172056
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02260
名称
Circuit Breaker
关键字串
Miniature
产品明细
Miniature Circuit Breaker
产品规格
415VAC Voltage; 10kA at 480Y/277VAC Interrupting Rating; 16A Current; 3 Pole; C Characteristic; Thermal magnetic; 35MM DIN Rail Mount; IP20 IP Rating
详细描述
Miniature Circuit Breaker; 415VAC Voltage; 10kA at 480Y/277VAC Interrupting Rating; 16A Current; 3 Pole; C Characteristic; Thermal magnetic; 35MM DIN Rail Mount; IP20 IP Rating