

25172064
Panels Fuses And Breakers
MOELLER ELECTRIC
MOELLER ELECTRIC
FAZ-C4/2
MOELLER ELECTRIC MOELLER ELECTRIC
Description
MOELLER ELECTRIC FAZ-C4/2
Miniature Circuit Breaker; 415VAC Voltage; 10kA at 480Y/277VAC Interrupting Rating; 4A Current; 2 Pole; C Characteristic; Thermal magnetic; DIN Rail Mount; IP20 IP Rating
Part #
FAZ-C4/2
BDI #
25172064

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Products/Panels-Fuses-And-Breakers/FAZ-C4-2/p/25172064
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121603
Weight / Kilogram
0
Product Group - BDI
E02260
Harmonized Tariff Code
8536.20.00.40
Noun
Circuit Breaker
Keyword String
Miniature
Manufacturer URL
https://www.klocknermoeller.com
Product Detail
Miniature Circuit Breaker
Product Specification
415VAC Voltage; 10kA at 480Y/277VAC Interrupting Rating; 4A Current; 2 Pole; C Characteristic; Thermal magnetic; DIN Rail Mount; IP20 IP Rating
Long Description
Miniature Circuit Breaker; 415VAC Voltage; 10kA at 480Y/277VAC Interrupting Rating; 4A Current; 2 Pole; C Characteristic; Thermal magnetic; DIN Rail Mount; IP20 IP Rating