https://www.bdiexpress.com/medias/INDXXXXXXXXX-25197381-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NDN8aW1hZ2UvanBlZ3xhR0UzTDJneFpTOHhNREk1TlRNeU9EUTNNekV4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1Rjek9ERmZNekF3ZURNd01DNXFjR2N8Nzk4OTNmOWYzNDA2OWViMmYwNjYxNTFhMGVhNDYxYmQ2OGU3MzBhZjEwNjlhYWVjMGUyOTg3NjljMDU1NDZlYw
EATON
EATON
FAZ-D7/2-NA
EATON EATON
描述
EATON FAZ-D7/2-NA
Miniature Circuit Breaker; 10KA at 480Y/277VAC Interrupting Rating; 7A Current; 480Y/277VAC/96VDC Voltage; 2 Pole; D Curve; Thermal Magnetic; 35MM DIN Rail Mount; Current-limiting
制造商部件号
FAZ-D7/2-NA
BDI部件号
25197381
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BF%9D%E9%99%A9%E4%B8%9D-%E6%96%AD%E8%B7%AF%E5%99%A8/FAZ-D7-2-NA/p/25197381
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02260
名称
Circuit Breaker
关键字串
Miniature
产品明细
Miniature Circuit Breaker
产品规格
10KA at 480Y/277VAC Interrupting Rating; 7A Current; 480Y/277VAC/96VDC Voltage; 2 Pole; D Curve; Thermal Magnetic; 35MM DIN Rail Mount; Current-limiting
详细描述
Miniature Circuit Breaker; 10KA at 480Y/277VAC Interrupting Rating; 7A Current; 480Y/277VAC/96VDC Voltage; 2 Pole; D Curve; Thermal Magnetic; 35MM DIN Rail Mount; Current-limiting