

BUSSMANN
BUSSMANN
FRS-R-50
BUSSMANN BUSSMANN
描述
BUSSMANN FRS-R-50
Time Delay Fuse; 250VAC Voltage; 125VDC Voltage; 200kA Interrupting Rating; 50A Current; 1.06" Diameter; 5-1/2" Length; Dual Element; Non-Indicating
制造商部件号
FRS-R-50
BDI部件号
25120958
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BF%9D%E9%99%A9%E4%B8%9D-%E6%96%AD%E8%B7%AF%E5%99%A8/FRS-R-50/p/25120958
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02260
名称
Fuse
关键字串
Time Delay
产品明细
Time Delay Fuse
产品规格
250VAC Voltage; 125VDC Voltage; 200kA Interrupting Rating; 50A Current; 1.06" Diameter; 5-1/2" Length; Dual Element; Non-Indicating
详细描述
Time Delay Fuse; 250VAC Voltage; 125VDC Voltage; 200kA Interrupting Rating; 50A Current; 1.06" Diameter; 5-1/2" Length; Dual Element; Non-Indicating