

SQUARE D
SQUARE D
HDL36100
SQUARE D SQUARE D
描述
SQUARE D HDL36100
Molded Case Circuit Breaker; Thermal Magnetic; 100A Current; 14KA at 600VAC Interrupt Rating; 3 Pole; 4.12" Width; 6.4" Height; 4.36" Depth; Unit Mount
制造商部件号
HDL36100
BDI部件号
25095083
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BF%9D%E9%99%A9%E4%B8%9D-%E6%96%AD%E8%B7%AF%E5%99%A8/HDL36100/p/25095083
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0785901839934
重量 / Kilogram
1.86
Product Group - BDI
E02260
名称
Circuit Breaker
关键字串
Molded Case
重量/磅
4.12
产品明细
Molded Case Circuit Breaker
产品规格
Thermal Magnetic; 100A Current; 14KA at 600VAC Interrupt Rating; 3 Pole; 4.12" Width; 6.4" Height; 4.36" Depth; Unit Mount
详细描述
Molded Case Circuit Breaker; Thermal Magnetic; 100A Current; 14KA at 600VAC Interrupt Rating; 3 Pole; 4.12" Width; 6.4" Height; 4.36" Depth; Unit Mount