Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HTB-36M-R https://www.bdiexpress.com/medias/INDXXXXXXXXX-25195875-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5ODN8aW1hZ2UvanBlZ3xhR1ZqTDJoa01DOHhNREk1TnpVd09UVTBNemsyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RVNE56VmZNekF3ZURNd01DNXFjR2N8YzY2MzE5NmE4ZGMyMjcwN2U5MzhkYjFmYTVlYzM4M2NmMGI1NGYxNzg4NzczNGM0MTRhZWNiYmYzNTM0YzQwYw
25195875 Panels Fuses And Breakers 

EATON EATON

HTB-36M-R

Description

EATON HTB-36M-R

Fuse Holder; 16A Current; 250V Voltage; Slotted Cap; Thermoplastic Body; Panel Mount; For HTB Series 5MM Diameter X 20MM Length Fuses

Part #

HTB-36M-R

BDI #
25195875

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
UNSPSC
39121624
Weight / Kilogram
0
Product Group - BDI
E02260
Harmonized Tariff Code
8536.90.80.85
Noun
Holder
Keyword String
Fuse
Product Detail
Fuse Holder
Product Specification
16A Current; 250V Voltage; Slotted Cap; Thermoplastic Body; Panel Mount
Long Description
Fuse Holder; 16A Current; 250V Voltage; Slotted Cap; Thermoplastic Body; Panel Mount; For HTB Series 5MM Diameter X 20MM Length Fuses