BUSSMANN
BUSSMANN
JJS-35
BUSSMANN BUSSMANN
描述
BUSSMANN JJS-35
Cartridge Fuse; Fast Acting; 200KA at 600VAC Interrupt Rating; 35A Current; 13/16" Diameter; 1.56" Length; Melamine Body; Class T; JJS Series; Cylindrical; Current Limiting; Non Indication
制造商部件号
JJS-35
BDI部件号
21583585
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BF%9D%E9%99%A9%E4%B8%9D-%E6%96%AD%E8%B7%AF%E5%99%A8/JJS-35/p/21583585
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.09
Product Group - BDI
E02260
名称
Fuse
关键字串
Cartridge
产品明细
Cartridge Fuse
产品规格
Fast Acting; 200KA at 600VAC Interrupt Rating; 35A Current; 13/16" Diameter; 1.56" Length; Melamine Body; Class T; JJS Series; Cylindrical; Current Limiting; Non Indication
详细描述
Cartridge Fuse; Fast Acting; 200KA at 600VAC Interrupt Rating; 35A Current; 13/16" Diameter; 1.56" Length; Melamine Body; Class T; JJS Series; Cylindrical; Current Limiting; Non Indication