https://www.bdiexpress.com/medias/INDXXXXXXXXX-25184646-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NDF8aW1hZ2UvanBlZ3xhR1l3TDJnM1l5OHhNREk1TnpFeE16TTBOakEzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RRMk5EWmZNekF3ZURNd01DNXFjR2N8YmQ2MjI2OTA0N2U1ZTc0MDZiMWEwZTcwYTM3YzE0YzM3YjJkNmM3Y2Y0YjBhMWU0YjAxMTA3OTBiNmMxYWI2NA
SQUARE D
SQUARE D
LAL36400
SQUARE D SQUARE D
描述
SQUARE D LAL36400
Molded Case Circuit Breaker; Thermal Magnetic; 400A Current; 22KA at 600VAC/10KA at 250VDC Interrupt Rating; 3 Pole; Unit Mount
制造商部件号
LAL36400
BDI部件号
25184646
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BF%9D%E9%99%A9%E4%B8%9D-%E6%96%AD%E8%B7%AF%E5%99%A8/LAL36400/p/25184646
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02260
名称
Circuit Breaker
关键字串
Molded Case
重量/磅
16.3
产品明细
Molded Case Circuit Breaker
产品规格
Thermal Magnetic; 400A Current; 22KA at 600VAC/10KA at 250VDC Interrupt Rating; 3 Pole; Unit Mount
详细描述
Molded Case Circuit Breaker; Thermal Magnetic; 400A Current; 22KA at 600VAC/10KA at 250VDC Interrupt Rating; 3 Pole; Unit Mount