对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

QOU110 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25178646-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyODd8aW1hZ2UvanBlZ3xhR1EwTDJoaU9TOHhNREk1TlRjd09USXdORFV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpnMk5EWmZNekF3ZURNd01DNXFjR2N8MTUwMGE0YTlkMjAxMjE3NmZkNzdlZGY1NDVkMTRiOGYyYzEyZjkwN2Y2ZDExZTg4NzI5NzYzZjQ1OTBkNDcwOA
25178646 保险丝/断路器 

SQUARE D SQUARE D

QOU110

描述

SQUARE D QOU110

Miniature Circuit Breaker; 10kA Breaking Capacity; 120/240VAC Voltage; 10A Current; 1 Pole; 4.05" Height; 3/4" Width; 2.95" Depth

制造商部件号

QOU110

BDI部件号
25178646

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
SCHNEIDER GROUP
最低订购量
EAN条码
0785901205678
重量 / Kilogram
0.181
Product Group - BDI
E02260
名称
Circuit Breaker
关键字串
Miniature
产品明细
Miniature Circuit Breaker
产品规格
10kA Breaking Capacity; 120/240VAC Voltage; 10A Current; 1 Pole; 4.05" Height; 3/4" Width; 2.95" Depth
详细描述
Miniature Circuit Breaker; 10kA Breaking Capacity; 120/240VAC Voltage; 10A Current; 1 Pole; 4.05" Height; 3/4" Width; 2.95" Depth