https://www.bdiexpress.com/medias/INDXXXXXXXXX-25174433-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM3M3xpbWFnZS9qcGVnfGFEWTBMMmhoWlM4eE1ESTVOekkyTWpVM01UVTFNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOelEwTXpOZk16QXdlRE13TUM1cWNHY3wyYjgzODQxOWYyZjMyNjhlZDdhZjk0OWQzZjZhMTZiNWYyYzE4MTFkNTVkNGEzMWI4ZjYxMmZkMDE4ZDcyMTQ3
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25174433-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM3M3xpbWFnZS9qcGVnfGFEWTBMMmhoWlM4eE1ESTVOekkyTWpVM01UVTFNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOelEwTXpOZk16QXdlRE13TUM1cWNHY3wyYjgzODQxOWYyZjMyNjhlZDdhZjk0OWQzZjZhMTZiNWYyYzE4MTFkNTVkNGEzMWI4ZjYxMmZkMDE4ZDcyMTQ3
CHINA DOMESTIC
CHINA DOMESTIC
RLS6-25
CHINA DOMESTIC CHINA DOMESTIC
描述
BDI RLS6-25 ; 电器产品/熔断器
Renewable Fuse; 10KA at 600VAC Interrupt Rating; 25A Current; 9/16" Diameter; 2" Length; Class H; RFS Series; Cylinder; General Purpose
制造商部件号
BDI RLS6-25
BDI部件号
25174433
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BF%9D%E9%99%A9%E4%B8%9D-%E6%96%AD%E8%B7%AF%E5%99%A8/RLS6-25/p/25174433
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02260
名称
Fuse
关键字串
Renewable
产品明细
Renewable Fuse
产品规格
10KA at 600VAC Interrupt Rating; 25A Current; 9/16" Diameter; 2" Length; Class H; RFS Series; Cylinder; General Purpose
详细描述
Renewable Fuse; 10KA at 600VAC Interrupt Rating; 25A Current; 9/16" Diameter; 2" Length; Class H; RFS Series; Cylinder; General Purpose

